Shop KIPP
See all product information
Create Account
A4, M20 Hex Head Cap Screw, Polished Stainless Steel, 50 mm L
- Mfr # K1411.20X50
- Zoro # G308073109
product price:Â
$
47.45
/ea
Key Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M20
Head Width
36 mm
Material
Stainless Steel
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1411.20X50
- Zoro #
- G308073109
- UPC #
- 4059245537563
- Country of Origin
- Germany
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- A4
- Material
- Stainless Steel
- Finish
- Polished
- Thread Style
- Fully Threaded
- Item
- Hex Head Cap Screw
- Type
- Sanitary Hex Head Screws
- For Use in Systems
- Hygienic Environment
- Flange Type
- Standard
- Features
- A convex Top Face and conical Collar Surface enables easy cleaning of these products
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Bolt Material
- Stainless Steel
- RoHS Compliant
- Yes
- Head Style
- Hex Flange
- Includes Washer
- No
- Drive Type
- External Hex
- Head Type
- Hex Flange
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M20
- Fastener Length
- 50 mm
- Head Width
- 36 mm
- Drive Size
- 30 mm
- Head Height
- 16.3 mm
- Overall Length
- 66.3 mm
- Flange Diameter
- 36 mm
- Recommended Hole Size
- 22 mm
- Wire Rope Length
- 66.3 mm
- Length
- 66.3 mm
- Fits Chest Size
- A convex Top Face and conical Collar Surface enables easy cleaning of these products
Description
Bolt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.