A4, M4, Cap Nut, Bright, Stainless Steel
Mfr # K1648.1104
Zoro # G408073313
product price: $8.15
/eaSold in multiples of 2 for $16.30
Key Features
Thread Size
M4
Material
Stainless Steel
Head Width
7 mm
Profile
Standard Crown
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1648.1104
Zoro #
G408073313
UPC #
4059245521340
Country of Origin
Germany
Dimensions
Thread Size
M4
Head Width
7 mm
Overall Height
11.1 mm
Hex Width
7 mm
Seal Height
2 mm
Washer Outside Diameter
11.25 mm
Nut Overall Height
11.1 mm
Thread Depth
4.8 mm
Collar Diameter
10 mm
Description
Hygienic Cap Nut w/Washer, Nut Overall Height 11.1 mm, Minimum Temperature -20 Degrees C, Maximum Temperature 100 Degrees C, Nut Material Grade 316L, Nut Material Finish Plain, Includes Seal Washer, Standards EU 10/2011, FDA, RoHS, For Environment Hygienic, Cap Type Standard Crown, System of Measurement Metric, Nut Material Stainless Steel, Shim Washer Material Stainless Steel, Thread Size M4, Thread Depth 4.8 mm, Collar Diameter 10 mm, Seal Height 2 mm, Washer Outside Diameter 11.25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.