Shop KIPP
See all product information
Create Account
A4, M4 Hex Head Cap Screw, Hygienic Polished Stainless Steel, 16 mm L
- Mfr # K1330.04X16
- Zoro # G302060273
product price:Â
$
8.15
/ea
Key Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M4
Fastener Length
16 mm
Head Width
7 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1330.04X16
- Zoro #
- G302060273
- UPC #
- 4059245334339
- Country of Origin
- Germany
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- A4
- Material
- Stainless Steel
- Finish
- Hygienic Polished
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- EU 2006, 42, EG
- Item
- Hex Head Cap Screw
- Shell Material
- Stainless Steel
- Material Quality Standards
- AISI 316L
- Type
- Sanitary Hex Head Screws
- Includes Washer
- No
- Head Type
- Hex Flange
- For Use in Systems
- Hygienic Environment
- Drive Type
- External Hex
- Thread Type
- Coarse
- RoHS Compliant
- Yes
- Manufacturer Location
- Globally Sourced
- Features
- A convex shaped, smooth suface bolt head allows for easy cleaning and is ideal for use in hygienic environments. Product format prevents easy removal by unauthorized users.
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M4
- Fastener Length
- 16 mm
- Head Width
- 7 mm
- Thread Length
- 5 mm
- Head Height
- 4 mm
- Fits Chest Size
- A convex shaped, smooth suface bolt head allows for easy cleaning and is ideal for use in hygienic environments. Product format prevents easy removal by unauthorized users.
- Drive Size
- 7 mm
- Flange Diameter
- 9.2 mm
- Minimum Thread Length
- 5 mm
- Overall Length
- 20 mm
- Length
- 20 mm
Description
Bolt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.