
A4, M4 Hex Head Cap Screw, Hygienic Polished Stainless Steel, 16 mm L
Mfr # K1595.042X16
Zoro # G602199932
product price:Â $15.29
/eaKey Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M4
Fastener Length
16 mm
Head Width
7 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1595.042X16
Zoro #
G602199932
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M4
Fastener Length
16 mm
Head Width
7 mm
Head Dia.
10.8 mm
Head Height
6.9 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Hygienic Polished
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
EHEDG Certified Tyle EL Class I AUX OCT 2020
Item
Hex Head Cap Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.