A4, M4 Hex Head Cap Screw, Plain Stainless Steel, 12 mm L
Mfr # K1647.2104X12
Zoro # G008073188
product price: $8.99
/eaSold in multiples of 2 for $17.98
Key Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M4
Fastener Length
12 mm
Head Width
10 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1647.2104X12
Zoro #
G008073188
UPC #
4059245521432
Country of Origin
Germany
Dimensions
Thread Size
M4
Fastener Length
12 mm
Head Width
10 mm
Head Height
5.9 mm
Drive Size
7 mm
Flange Diameter
10 mm
Washer Thickness
2 mm
Description
Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.