Zoro Homepage

A4, M4 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L

  • Mfr # K1330.04X40

  • Zoro # G708073174


product price: $12.35
/ea

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M4
Fastener Length
40 mm
Head Width
9.20 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1330.04X40
Zoro #
G708073174
UPC #
4059245487912
Country of Origin
Germany

Dimensions

Thread Size
M4
Fastener Length
40 mm
Head Width
9.20 mm
Drive Size
7 mm
Head Height
4 mm
Min. Thread Length
14 mm
Overall Length
44 mm
Flange Diameter
9.2 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Standards
EU 2006/42/EG
Item
Hex Head Cap Screw
Type
Sanitary Hex Head Screws
Material Quality Standards
AISI 316L
For Use in Systems
Hygienic Environment
Manufacturer Location
Globally Sourced
Features
A convex shaped, smooth suface bolt head allows for easy cleaning and is ideal for use in hygienic environments. Product format prevents easy removal by unauthorized users.
Bolt Material
Stainless Steel
RoHS Compliant
Yes
Head Style
Hex Flange

Description

Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.