Zoro Homepage

A4, M4 Hex Head Tap Bolt, Plain Stainless Steel, 8 mm L

  • Mfr # K1411.04X08

  • Zoro # G602060737


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Head Width
7 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1411.04X08
Zoro #
G602060737
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M4
Fastener Length
8 mm
Head Width
7 mm
Head Dia.
9.2 mm
Head Height
3 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Tap Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.