Zoro Homepage

A4, M5, Cap Nut, Bright, Stainless Steel

  • Mfr # K1648.1105

  • Zoro # G408073320


product price: $8.99
/ea

Key Features

Thread Size
M5
Material
Stainless Steel
Head Width
8 mm
Profile
Standard Crown
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1648.1105
Zoro #
G408073320
UPC #
4059245521357
Country of Origin
Germany

Dimensions

Thread Size
M5
Head Width
8 mm
Overall Height
13.1 mm
Hex Width
8 mm
Nut Overall Height
13.1 mm
Collar Diameter
12 mm
Thread Depth
6 mm
Washer Outside Diameter
13.25 mm
Seal Height
2 mm

Details

Item
Cap Nut
Material
Stainless Steel
Profile
Standard Crown
Finish
Bright
Material Grade/Class
A4
Standards
EU 10/2011, FDA, RoHS
System of Measurement
Metric
Seal Material
POM
Includes
Seal Washer
For Environment
Hygienic
Nut Material Grade
316L
Nut Material Finish
Bright (Uncoated)
Nut Material
Stainless Steel
Material Type
Stainless Steel
Industry Standards
FDA, RoHS
Cap Type
Standard Crown
Bolt Compatibility
316
Seal Ring Color
RAL 5002 Ultramarine
Minimum Temperature
-20 Degrees C
Maximum Temperature
100 Degrees C
Surface Finish Type
Polished

Description

Hygienic Cap Nut w/Washer, Nut Overall Height 13.1 mm, Minimum Temperature -20 Degrees C, Maximum Temperature 100 Degrees C, Nut Material Grade 316L, Nut Material Finish Plain, Includes Seal Washer, Standards EU 10/2011, FDA, RoHS, For Environment Hygienic, Cap Type Standard Crown, System of Measurement Metric, Nut Material Stainless Steel, Shim Washer Material Stainless Steel, Thread Size M5, Thread Depth 6 mm, Collar Diameter 12 mm, Seal Height 2 mm, Washer Outside Diameter 13.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.