
A4, M5 Hex Head Cap Screw, Hygienic Polished Stainless Steel, 30 mm L
Mfr # K1595.051X30
Zoro # G302199799
product price:Â $14.55
/eaKey Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M5
Fastener Length
30 mm
Head Width
8 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1595.051X30
Zoro #
G302199799
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M5
Fastener Length
30 mm
Head Width
8 mm
Head Height
8.5 mm
Head Dia.
11.8 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Hygienic Polished
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
EHEDG Certified Tyle EL Class I AUX OCT 2020
Item
Hex Head Cap Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.