Shop KIPP

A4, M5 Hex Head Cap Screw, Hygienic Polished Stainless Steel, 30 mm L

  • Mfr # K1595.052X30
  • Zoro # G302199720

product price: 
$
15.75
/ea

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M5
Fastener Length
30 mm
Head Width
8 mm
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K1595.052X30
Zoro #
G302199720
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Fastener Length
30 mm
Head Width
8 mm
Head Height
8.5 mm
Head Dia.
11.8 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Hygienic Polished
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
EHEDG Certified Tyle EL Class I AUX OCT 2020
Item
Hex Head Cap Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.