Shop KIPP
See all product information
Create Account
A4, M5 Hex Head Cap Screw, Plain Stainless Steel, 10 mm L
- Mfr # K1647.2105X10
- Zoro # G708073204
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M5
Head Width
12 mm
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1647.2105X10
- Zoro #
- G708073204
- UPC #
- 4059245521500
- Country of Origin
- Germany
Dimensions
- Thread Size
- M5
- Fastener Length
- 10 mm
- Head Width
- 12 mm
- Head Height
- 7.4 mm
- Drive Size
- 8 mm
- Overall Length
- 23.1 mm
- Flange Diameter
- 12 mm
- Washer Thickness
- 2 mm
- Wire Rope Length
- 23.1 mm
- Length
- 23.1 mm
- Fits Chest Size
- A Pre-Mounted Sealing Washer enables easy installation
Description
Bolt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.