A4, M5 Hex Head Cap Screw, Polished Stainless Steel, 50 mm L
Mfr # K1330.05X50
Zoro # G508073206
product price: $14.39
/eaKey Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M5
Fastener Length
50 mm
Head Width
10.50 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1330.05X50
Zoro #
G508073206
UPC #
4059245487967
Country of Origin
Germany
Dimensions
Thread Size
M5
Fastener Length
50 mm
Head Width
10.50 mm
Drive Size
8 mm
Min. Thread Length
16 mm
Head Height
4.7 mm
Overall Length
54.7 mm
Flange Diameter
10.5 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Polished
Thread Style
Partially Threaded
Standards
EU 2006/42/EG
Item
Hex Head Cap Screw
Type
Sanitary Hex Head Screws
Features
A convex shaped, smooth suface bolt head allows for easy cleaning and is ideal for use in hygienic environments. Product format prevents easy removal by unauthorized users.
RoHS Compliant
Yes
For Use in Systems
Hygienic Environment
Head Style
Hex Flange
Material Quality Standards
AISI 316L
Bolt Material
Stainless Steel
Manufacturer Location
Globally Sourced
Description
Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.