
A4, M5 Hex Head Tap Bolt, Hygienic Polished Stainless Steel, 16 mm L
Mfr # K1492.05X16
Zoro # G402065284
product price:Â $5.75
/ea
Sold in multiples of 2 for $11.50
Key Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Head Width
8 mm
Material
Stainless Steel
Finish
Hygienic Polished
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1492.05X16
Zoro #
G402065284
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M5
Fastener Length
16 mm
Head Width
8 mm
Head Dia.
11.8 mm
Head Height
8.5 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Hygienic Polished
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
EHEDG Certified Tyle EL Class I AUX OCT 2020
Item
Hex Head Tap Bolt
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.