A4, M6, Cap Nut, Bright, Stainless Steel
Mfr # K1648.1106
Zoro # G808073319
product price: $9.85
/eaKey Features
Thread Size
M6
Material
Stainless Steel
Head Width
10 mm
Profile
Standard Crown
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1648.1106
Zoro #
G808073319
UPC #
4059245521364
Country of Origin
Germany
Dimensions
Thread Size
M6
Head Width
10 mm
Overall Height
15.1 mm
Hex Width
10 mm
Thread Depth
7.2 mm
Collar Diameter
14 mm
Nut Overall Height
15.1 mm
Seal Height
2.5 mm
Washer Outside Diameter
15.74 mm
Description
Hygienic Cap Nut w/Washer, Nut Overall Height 15.1 mm, Minimum Temperature -20 Degrees C, Maximum Temperature 100 Degrees C, Nut Material Grade 316L, Nut Material Finish Plain, Includes Seal Washer, Standards EU 10/2011, FDA, RoHS, For Environment Hygienic, Cap Type Standard Crown, System of Measurement Metric, Nut Material Stainless Steel, Shim Washer Material Stainless Steel, Thread Size M6, Thread Depth 7.2 mm, Collar Diameter 14 mm, Seal Height 2.5 mm, Washer Outside Diameter 15.74 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.