Zoro Homepage

A4, M6, Cap Nut, Bright, Stainless Steel

  • Mfr # K1648.2106

  • Zoro # G808073326


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Thread Size
M6
Material
Stainless Steel
Head Width
10 mm
Profile
Standard Crown
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1648.2106
Zoro #
G808073326
UPC #
4059245522101
Country of Origin
Germany

Dimensions

Thread Size
M6
Head Width
10 mm
Overall Height
15.1 mm
Hex Width
10 mm
Nut Overall Height
15.1 mm
Washer Outside Diameter
15.74 mm
Collar Diameter
14 mm
Seal Height
2.5 mm
Thread Depth
7.2 mm

Details

Item
Cap Nut
Material
Stainless Steel
Profile
Standard Crown
Finish
Bright
Material Grade/Class
A4
Standards
EU 10/2011, FDA, RoHS
System of Measurement
Metric
Includes
Seal Washer
Seal Material
POM
For Environment
Hygienic
Nut Material
Stainless Steel
Nut Material Grade
316L
Minimum Temperature
-20 Degrees C
Seal Ring Color
RAL 5002 Ultramarine
Material Type
Stainless Steel
Maximum Temperature
100 Degrees C
Nut Material Finish
Bright (Uncoated)
Bolt Compatibility
316
Cap Type
Standard Crown
Industry Standards
FDA, RoHS
Surface Finish Type
Not Polished

Description

Hygienic Cap Nut w/Washer, Nut Overall Height 15.1 mm, Minimum Temperature -20 Degrees C, Maximum Temperature 100 Degrees C, Nut Material Grade 316L, Nut Material Finish Plain, Includes Seal Washer, Standards EU 10/2011, FDA, RoHS, For Environment Hygienic, Cap Type Standard Crown, System of Measurement Metric, Nut Material Stainless Steel, Shim Washer Material Stainless Steel, Thread Size M6, Thread Depth 7.2 mm, Collar Diameter 14 mm, Seal Height 2.5 mm, Washer Outside Diameter 15.74 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.