
A4, M6 Hex Head Cap Screw, Hygienic Polished Stainless Steel, 35 mm L
Mfr # K1595.062X35
Zoro # G802199985
product price:Â $18.25
/eaKey Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M6
Fastener Length
35 mm
Head Width
10 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1595.062X35
Zoro #
G802199985
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M6
Fastener Length
35 mm
Head Width
10 mm
Head Height
9.2 mm
Head Dia.
14 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Hygienic Polished
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
EHEDG Certified Tyle EL Class I AUX OCT 2020
Item
Hex Head Cap Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.