A4, M6 Hex Head Cap Screw, Polished Stainless Steel, 60 mm L

  • Mfr # K1647.1106X60

  • Zoro # G508073237


product price: $19.99
/ea

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M6
Head Width
14 mm
Material
Stainless Steel
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1647.1106X60
Zoro #
G508073237
UPC #
4059245520954
Country of Origin
Germany

Dimensions

Thread Size
M6
Fastener Length
60 mm
Head Width
14 mm
Head Height
9.1 mm
Min. Thread Length
18 mm
Drive Size
10 mm
Overall Length
75.1 mm
Washer Thickness
2.5 mm
Flange Diameter
14 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Polished
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Type
Sanitary Hex Head Screws
Seal Material
Ultramarine Blue Acetal
Includes
Washer
Minimum Temperature
-20 Degrees C
Features
A Pre-Mounted Sealing Washer enables easy installation
Manufacturer Location
Globally Sourced
Bolt Material
Stainless Steel
Washer Type
FDA-Approved Pre-Mounted Sealing
Flange Type
Standard
Maximum Temperature
100 Degrees C
Material Quality Standards
AISI 316L
Head Style
Hex Flange
For Use in Systems
Food Processing Facilities
Washer Standards
RAL
RoHS Compliant
Yes

Description

Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.