A4, M6 Hex Head Tap Bolt, Hygienic Polished Stainless Steel, 20 mm L

  • Mfr # K1492.06X20

  • Zoro # G502065214


product price:  $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Head Width
10 mm
Material
Stainless Steel
Finish
Hygienic Polished
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1492.06X20
Zoro #
G502065214
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Fastener Length
20 mm
Head Width
10 mm
Head Dia.
14 mm
Head Height
9.2 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Hygienic Polished
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
EHEDG Certified Tyle EL Class I AUX OCT 2020
Item
Hex Head Tap Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.