A4, M8, Cap Nut, Bright, Stainless Steel
Mfr # K1648.1108
Zoro # G708073327
product price: $11.85
/eaKey Features
Thread Size
M8
Material
Stainless Steel
Head Width
13 mm
Profile
Standard Crown
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1648.1108
Zoro #
G708073327
UPC #
4059245521371
Country of Origin
Germany
Dimensions
Thread Size
M8
Head Width
13 mm
Overall Height
18.1 mm
Hex Width
13 mm
Thread Depth
9.6 mm
Seal Height
2.5 mm
Collar Diameter
18 mm
Washer Outside Diameter
19.74 mm
Nut Overall Height
18.1 mm
Description
Cap Nut Hygienic Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.