A4, M8 Hex Head Cap Screw, Hygienic Polished Stainless Steel, 16 mm L

  • Mfr # K1595.081X16

  • Zoro # G602199611


product price:  $21.79
/ea

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M8
Fastener Length
16 mm
Head Width
13 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1595.081X16
Zoro #
G602199611
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Fastener Length
16 mm
Head Width
13 mm
Head Height
11.7 mm
Head Dia.
18 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Hygienic Polished
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
EHEDG Certified Tyle EL Class I AUX OCT 2020
Item
Hex Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.