Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A4, M8 Hex Head Cap Screw, Polished Stainless Steel, 45 mm L

  • Mfr # K1647.1108X45

  • Zoro # G608073236


product price: $19.99
/ea

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M8
Fastener Length
45 mm
Head Width
18 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1647.1108X45
Zoro #
G608073236
UPC #
4059245521029
Country of Origin
Germany

Dimensions

Thread Size
M8
Fastener Length
45 mm
Head Width
18 mm
Head Height
11.7 mm
Min. Thread Length
22 mm
Drive Size
13 mm
Flange Diameter
18 mm
Overall Length
63.1 mm
Washer Thickness
2.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Polished
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Type
Sanitary Hex Head Screws
Includes
Washer
Seal Material
Ultramarine Blue Acetal
Maximum Temperature
100 Degrees C
Head Style
Hex Flange
Bolt Material
Stainless Steel
Flange Type
Standard
Manufacturer Location
Globally Sourced
Washer Type
FDA-Approved Pre-Mounted Sealing
Minimum Temperature
-20 Degrees C
Material Quality Standards
AISI 316L
RoHS Compliant
Yes
Washer Standards
RAL
Features
A Pre-Mounted Sealing Washer enables easy installation
For Use in Systems
Food Processing Facilities

Description

Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.