Zoro Homepage

Actima Clamp, Right hand operation, Tension (pull) clamping, Through Hole

  • Mfr # K0020.35

  • Zoro # G3449574


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Type
Through Hole Clamping Device
Material
Steel; Thermoplastic; Duroplastic
Clamping Force
4,905 N
Style
Right Hand/Pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0020.35
Zoro #
G3449574
UPC #
-
Country of Origin
Germany

Details

Item
Clamping device
Type
Through Hole Clamping Device
Material
Steel; Thermoplastic; Duroplastic
Clamping Force
4,905 N
Style
Right Hand/Pull

Description

Clamping device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.