Kipp
Adjustable Handle, Modern Design, Sz. 1, 10-32, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.1A11
Zoro # G0489693
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Material Zinc
- Color Black
- Height 1.22"
- Type Internal Thread
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, M05X40, Plastic, Blue RAL 5017, Comp: Steel K0269.10587X40
- KIPP Adjustable Handle With Push Button, Size: 4, 1/2-13X35, Plastic Black, Comp: Steel, Button: Red K0269.714A5X35
- KIPP Adjustable Handle Size: 2, M06X45, Plastic, Black RAL 7021, Comp: Steel K0269.2061X45
- KIPP Adjustable Handle Size: 2 5/16-18X50, Plastic Orange RAL 2004, Comp: Stainless Steel K0270.2A32X50
- KIPP Adjustable Handle w Push Button, Sz: 1, 1/4-20, Plastic Black, Comp: Stainless Steel, Button: Red K0270.711A2
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X40, Die Cast Zinc Black Satin, Comp: Steel K0122.2081X40
- KIPP Adjustable Handle With Push Button, Size: 2, M06X25, Plastic Red, Comp: Steel, Button: Black K0269.73206X25
- KIPP Tension Lever W.Safety Function Size:1 M10X50, A=88, Form:20° Steel, Comp:Plastic K0112.1110X50
- KIPP Adjustable Handle Non-Adjustable Size:3 Plastic, Reamed Hole, Comp:Steel, 10H9 K0175.310001
- J.W. WINCO Cabinet U Handle, 204 mm Overall L 6333220
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X40, Die Cast Zinc Black Satin, Comp: Steel K0122.1A21X40
- Kipp Levers & Handles