
Adjustable Cam Levers in SS ext. thread, thrust washer SS, inch
Mfr # K0647.25413A3X25
Zoro # G4715797
product price: $51.15
/eaKey Features
Overall Width
24 mm
Overall Length
108 mm
Height
28.82 mm
Thread Size
5/16-18in
Components Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0647.25413A3X25
Zoro #
G4715797
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
24 mm
Overall Length
108 mm
Height
28.82 mm
Thread Size
5/16-18in
Details
Item
Cam Lever
Components Material
Stainless Steel
Description
Cam Lever Adjustable Size: 2 D=5/16-18X25, A=96, B=33,3, Stainless Steel 1.4305 Blasted, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.