
Adjustable Cam Levers in SS ext. thread, thrust washer SS, inch
Mfr # K0647.95413ADX10
Zoro # G4653838
product price: $29.15
/eaKey Features
Overall Width
11.5 mm
Overall Length
41.7 mm
Height
13.5 mm
Thread Size
#6-32
Components Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0647.95413ADX10
Zoro #
G4653838
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
11.5 mm
Overall Length
41.7 mm
Height
13.5 mm
Thread Size
#6-32
Details
Item
Cam Lever
Components Material
Stainless Steel
Description
Cam Lever Adjustable Size: 9 D=6-32X10, A=36,2, B=14,4, Stainless Steel 1.4305 Blasted, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.