Zoro Homepage

Adjustable Handle, Ball Style, All Stainless Steel, Size: 1, 5/16-18, Electropolished

  • Mfr # K0121.11A3

  • Zoro # G7308047


product price: $53.99
/ea

Key Features

Base Dia. (In.)
3/4
Color
Silver
Diameter
28mm
Finish
Uncoated (Parts), Electropolished (Handle)
Height
41mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0121.11A3
Zoro #
G7308047
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
3/4
Diameter
28mm
Height
41mm
Length
83mm
Screw Length
43/64 in
Thread Size
5/16"-18
Overall Length
107 mm
Overall Height
68.5 mm
Width
1.10"
Height (In.)
0.97
Handle Height - Maximum
68.5 mm
Thread Length
17 mm
Handle Length
83 mm
Hub Height
40.5 mm
Handle Height - Minimum
65 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Steel, Color Silver, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 43/64 in, Overall Height 68.5 mm, Overall Length 107 mm, Thread Type Internal, Standards REACH, RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.