Zoro Homepage

Adjustable Handle, Ball Style, All Stainless Steel, Size: 1, M08, Electropolished

  • Mfr # K0121.1108

  • Zoro # G7308150


product price: $50.75
/ea

Key Features

Base Dia. (In.)
3/4
Color
Silver
Diameter
28mm
Finish
Uncoated (Parts), Electropolished (Handle)
Height
41mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0121.1108
Zoro #
G7308150
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
3/4
Diameter
28mm
Height
41mm
Length
83mm
Screw Length
43/64 in
Thread Size
M8
Overall Length
107 mm
Overall Height
68.5 mm
Width
1.10"
Height (In.)
0.97
Handle Height - Maximum
68.5 mm
Handle Length
83 mm
Handle Height - Minimum
65 mm
Hub Height
40.5 mm
Thread Length
17 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Steel, Color Silver, Thread Size M8, Thread Standard Metric, Screw Length 43/64 in, Overall Height 68.5 mm, Overall Length 107 mm, Thread Type Internal, Standards REACH, RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.