Zoro Homepage

Adjustable Handle, Ball Style, All Stainless Steel, Size: 1, M12X60, Electropolished

  • Mfr # K0121.1112X60

  • Zoro # G7280598


product price: $61.99
/ea

Key Features

Base Dia. (In.)
3/4
Color
Silver
Diameter
28mm
Finish
Uncoated (Parts), Electropolished (Handle)
Height
41mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0121.1112X60
Zoro #
G7280598
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
3/4
Diameter
28mm
Height
41mm
Length
83mm
Screw Length
60.00mm
Thread Size
M12
Overall Length
107 mm
Height (In.)
0.97
Overall Height
128.5 mm
Width
1.10"
Thread Length
60 mm
Hub Height
40.5 mm
Handle Height - Maximum
68.5 mm
Handle Height - Minimum
65 mm
Handle Length
83 mm

Details

Color
Silver
Finish
Uncoated (Parts), Electropolished (Handle)
Knob Type
Adjustable Handle
Material
Stainless Steel
Style
Classic Ball
Components
Stainless Steel
Type
External Thread
Standards
DIN EN ISO 4753
Thread Type
External
Item
Adjustable Handle
Thread Standard
Metric
Components Material
Stainless Steel
Handle Type
Ball Knob
Handle Material
Stainless Steel
Measurement System
Metric
Thread Material
Stainless Steel
Handle Angle
20 Degrees

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Silver, Thread Size M12, Thread Standard Metric, Screw Length 60.00mm, Overall Height 128.5 mm, Overall Length 107 mm, Thread Type External, Standards DIN EN ISO 4753, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.