Adjustable Handle, Ball Style, All Steel, Size: 1 1/2-13X40 Steel, Painted Finish Gray Hammertone

  • Mfr # K0120.1A5X40

  • Zoro # G7292507


product price:  $30.99
/ea

Key Features

Base Dia. (In.)
3/4
Color
Silver
Diameter
28mm
Finish
Black Oxide (Parts), Powder Coated (Handle)
Height
41mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0120.1A5X40
Zoro #
G7292507
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
3/4
Diameter
28mm
Height
41mm
Length
83mm
Screw Length
40.00mm
Thread Size
1/2"-13
Overall Length
107 mm
Overall Height
108.5 mm
Height (In.)
0.97
Width
1.10"
Thread Length
40 mm

Details

Color
Silver
Finish
Black Oxide (Parts), Powder Coated (Handle)
Knob Type
Adjustable Handle
Material
Steel
Style
Classic Ball
Components
Steel
Type
External Thread
Thread Type
External
Item
Adjustable Handle
Standards
DIN EN ISO 4753, RoHS
Thread Standard
UNC
Handle Material
Steel
Handle Type
Ball Knob
Components Material
Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Silver, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 40.00mm, Overall Height 108.5 mm, Overall Length 107 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.