Adjustable Handle, Ball Style, All Steel, Size: 1 3/8-16X60 Steel, Painted Finish Gray Hammertone
Mfr # K0120.1A4X60
Zoro # G7292489
product price:Â $32.19
/eaKey Features
Base Dia. (In.)
3/4
Color
Silver
Diameter
28mm
Finish
Black Oxide (Parts), Powder Coated (Handle)
Height
41mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0120.1A4X60
Zoro #
G7292489
UPC #
-
Country of Origin
Germany
Dimensions
Base Dia. (In.)
3/4
Diameter
28mm
Height
41mm
Length
83mm
Screw Length
60.00mm
Thread Size
3/8"-16
Overall Length
107 mm
Overall Height
128.5 mm
Height (In.)
0.97
Width
1.10"
Thread Length
60 mm
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Silver, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 60.00mm, Overall Height 128.5 mm, Overall Length 107 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.