Adjustable Handle, Ball Style, All Steel, Size: 1 M10 Steel, Painted Finish Gray Hammertone

  • Mfr # K0120.110

  • Zoro # G7281316


product price:  $27.55
/ea

Key Features

Base Dia. (In.)
3/4
Color
Silver
Diameter
28mm
Finish
Black Oxide (Parts), Powder Coated (Handle)
Height
41mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0120.110
Zoro #
G7281316
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
3/4
Diameter
28mm
Height
41mm
Length
83mm
Screw Length
43/64 in
Thread Size
M10
Overall Length
107 mm
Overall Height
68.5 mm
Width
1.10"
Height (In.)
0.97
Thread Length
17 mm

Details

Color
Silver
Finish
Black Oxide (Parts), Powder Coated (Handle)
Knob Type
Adjustable Handle
Material
Steel
Style
Classic Ball
Item
Adjustable Handle
Thread Type
Internal
Type
Internal Thread
Components
Steel
Standards
REACH, RoHS
Thread Standard
Metric
Handle Material
Steel
Components Material
Steel
Handle Type
Ball Knob

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Silver, Thread Size M10, Thread Standard Metric, Screw Length 43/64 in, Overall Height 68.5 mm, Overall Length 107 mm, Thread Type Internal, Standards REACH, RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.