Adjustable Handle, Ball Style, All Steel, Size: 3 5/8-11 Steel, Painted Finish Gray Hammertone

  • Mfr # K0120.3A6

  • Zoro # G7329309


product price:  $52.15
/ea

Key Features

Base Dia. (In.)
1.18
Color
Silver
Diameter
43mm
Finish
Black Oxide (Parts), Powder Coated (Handle)
Height
58.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0120.3A6
Zoro #
G7329309
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
1.18
Diameter
43mm
Height
58.5mm
Length
132mm
Screw Length
1-1/16 in
Thread Size
5/8"-11
Overall Length
168 mm
Height (In.)
1.46
Width
1.69"
Overall Height
36 mm
Thread Length
27 mm

Details

Color
Silver
Finish
Black Oxide (Parts), Powder Coated (Handle)
Knob Type
Adjustable Handle
Material
Steel
Style
Classic Ball
Type
Internal Thread
Standards
REACH, RoHS
Item
Adjustable Handle
Thread Type
Internal
Components
Steel
Thread Standard
UNC
Components Material
Steel
Handle Type
Ball Knob
Handle Material
Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Silver, Thread Size 5/8 In.-11, Thread Standard UNC, Screw Length 1-1/16 in, Overall Height 36 mm, Overall Length 168 mm, Thread Type Internal, Standards REACH, RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.