Adjustable Handle, Ball Style, All Steel, Size: 3 M20 Steel, Painted Finish Gray Hammertone

  • Mfr # K0120.320

  • Zoro # G7308239


product price: $55.15
/ea

Key Features

Base Dia. (In.)
1.18
Color
Silver
Diameter
43mm
Finish
Black Oxide (Parts), Powder Coated (Handle)
Height
58.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0120.320
Zoro #
G7308239
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
1.18
Diameter
43mm
Height
58.5mm
Length
132mm
Screw Length
1-1/16 in
Thread Size
M20
Overall Length
168 mm
Height (In.)
1.46
Width
1.69"
Overall Height
97.5 mm
Thread Length
27 mm

Details

Color
Silver
Finish
Black Oxide (Parts), Powder Coated (Handle)
Knob Type
Adjustable Handle
Material
Steel
Style
Classic Ball
Standards
REACH, RoHS
Components
Steel
Thread Type
Internal
Item
Adjustable Handle
Type
Internal Thread
Handle Type
Ball Knob
Thread Standard
Metric
Handle Material
Steel
Components Material
Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Silver, Thread Size M20, Thread Standard Metric, Screw Length 1-1/16 in, Overall Height 97.5 mm, Overall Length 168 mm, Thread Type Internal, Standards REACH, RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.