Adjustable Handle, Ball Style, All Steel, Size: 3 M20X70 Steel, Painted Finish Gray Hammertone

  • Mfr # K0120.320X70

  • Zoro # G7268445


product price:  $60.55
/ea

Key Features

Base Dia. (In.)
1.18
Color
Silver
Diameter
43mm
Finish
Black Oxide (Parts), Powder Coated (Handle)
Height
58.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0120.320X70
Zoro #
G7268445
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
1.18
Diameter
43mm
Height
58.5mm
Length
132mm
Screw Length
70.00mm
Thread Size
M20
Overall Length
168 mm
Overall Height
167.5 mm
Height (In.)
1.46
Width
1.69"
Thread Length
70 mm

Details

Color
Silver
Finish
Black Oxide (Parts), Powder Coated (Handle)
Knob Type
Adjustable Handle
Material
Steel
Style
Classic Ball
Type
External Thread
Item
Adjustable Handle
Standards
DIN EN ISO 4753, RoHS
Thread Type
External
Components
Steel
Handle Material
Steel
Handle Type
Ball Knob
Thread Standard
Metric
Components Material
Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Silver, Thread Size M20, Thread Standard Metric, Screw Length 70.00mm, Overall Height 167.5 mm, Overall Length 168 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.