Adjustable Handle Eco Size: 2 10-32X40, Plastic Black RAL 7021, Comp: Steel
Mfr # K0252.2A11X40
Zoro # G4521017
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Style
ECO inToucan in
Thread Size
#10-32
Material
Plastic/Steel
Type
Modern Style Handle
Finish
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0252.2A11X40
Zoro #
G4521017
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
#10-32
Details
Style
ECO inToucan in
Material
Plastic/Steel
Type
Modern Style Handle
Item
Adjustable handle ECO 10-32x40mm
Finish
Gray
Thread Style
External Thread
Measurement Type
Inch
Description
Adjustable handle ECO 10-32x40mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.