Adjustable Handle Eco Size: 2 5/16-18X40, Plastic Black RAL 7021, Comp: Steel
Mfr # K0252.2A31X40
Zoro # G4521050
product price: $5.45
/eaSold in multiples of 2 for $10.90
Key Features
Style
ECO inToucanin
Thread Size
5/16in-18
Material
Plastic/Steel
Type
Modern Style Handle
Finish
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0252.2A31X40
Zoro #
G4521050
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
5/16in-18
Details
Style
ECO inToucanin
Material
Plastic/Steel
Type
Modern Style Handle
Item
Adjustable handle ECO 5/16-18x40mm
Finish
Gray
Thread Type
External Thread
Description
Adjustable handle ECO 5/16-18x40mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.