Adjustable Handle Eco Size: 2 M08X25, Plastic Black RAL 7021, Comp: Steel
Mfr # K0252.2081X25
Zoro # G4521227
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Style
ECO inToucan in
Thread Size
M8
Material
Plastic/Steel
Type
Modern Style Handle
Finish
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0252.2081X25
Zoro #
G4521227
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M8
Details
Style
ECO inToucan in
Material
Plastic/Steel
Type
Modern Style Handle
Item
Adjustable handle ECO M8x25mm
Finish
Gray
Measurement Type
Metric
Thread Style
External Thread
Description
Adjustable handle ECO M8x25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.