Zoro Homepage

Adjustable Handle Eco Size: 2 M08X30, Plastic Black RAL 7021, Comp: Steel

  • Mfr # K0252.2081X30

  • Zoro # G4521513


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Style
ECO inToucanin
Thread Size
M8x30
Material
Plastic/Steel
Type
Modern Style Handle
Finish
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0252.2081X30
Zoro #
G4521513
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8x30

Details

Style
ECO inToucanin
Material
Plastic/Steel
Type
Modern Style Handle
Item
Adjustable handle ECO M8x30mm
Finish
Gray
Thread Type
External Thread

Description

Adjustable handle ECO M8x30mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.