Adjustable Handle Eco Size: 3 3/8-16, Plastic Black RAL 7021, Comp: Steel
Mfr # K0252.3A41
Zoro # G4520822
product price: $6.45
/eaSold in multiples of 2 for $12.90
Key Features
Style
ECO inToucan in
Thread Size
3/8"-16
Material
Plastic/Steel
Type
Modern Style Handle
Finish
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0252.3A41
Zoro #
G4520822
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
3/8"-16
Details
Style
ECO inToucan in
Material
Plastic/Steel
Type
Modern Style Handle
Item
Adjustable handle ECO 3/8-16
Finish
Gray
Thread Style
Internal Thread
Measurement Type
Inch
Description
Adjustable handle ECO 3/8-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.