Adjustable Handle Eco Size: 3 5/16-18X60, Plastic Black RAL 7021, Comp: Steel
Mfr # K0252.3A31X60
Zoro # G4521069
product price: $7.95
/eaKey Features
Style
ECO inToucan in
Thread Size
5/16"-18
Material
Plastic/Steel
Type
Modern Style Handle
Finish
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0252.3A31X60
Zoro #
G4521069
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
5/16"-18
Details
Style
ECO inToucan in
Material
Plastic/Steel
Type
Modern Style Handle
Item
Adjustable handle ECO 5/16-18x60mm
Finish
Gray
Measurement Type
Inch
Thread Style
External Thread
Description
Adjustable handle ECO 5/16-18x60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.