Zoro Homepage

Adjustable Handle Eco Size: 3 M10X20, Plastic Black RAL 7021, Comp: Steel

  • Mfr # K0252.3101X20

  • Zoro # G4521647


product price: $6.85
/ea

Key Features

Style
ECO inToucanin
Thread Size
M10x20
Material
Plastic/Steel
Type
Modern Style Handle
Finish
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0252.3101X20
Zoro #
G4521647
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10x20

Details

Style
ECO inToucanin
Material
Plastic/Steel
Type
Modern Style Handle
Item
Adjustable handle ECO M10x20mm
Finish
Gray
Thread Type
External Thread

Description

Adjustable handle ECO M10x20mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.