Zoro Homepage

Adjustable Handle, Low Profile, Size: 2, 1/4-20X45, Zinc, Orange RAL 2004, Comp: Steel

  • Mfr # K0737.2A22X45

  • Zoro # G7281237


product price: $14.99
/ea

Key Features

Base Dia. (In.)
0.53
Color
Orange
Diameter
18.5mm
Finish
Black Oxide (Parts)
Height
1.12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0737.2A22X45
Zoro #
G7281237
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Diameter
18.5mm
Height
1.12"
Length
65mm
Screw Length
45.00mm
Thread Size
1/4"-20
Overall Length
74.5 mm
Width
0.73"
Overall Height
77.2 mm
Height (In.)
1.12
Handle Length
65 mm
Hub Height
28.5 mm
Handle Height - Minimum
29.2 mm
Thread Length
45 mm
Handle Height - Maximum
32.2 mm

Description

Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 45.00mm, Overall Height 77.2 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.