Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Low Profile, Size: 2, 3/8-16X30 Zinc, Orange RAL 2004, Comp: Stainless Steel

  • Mfr # K0738.2A42X30

  • Zoro # G7270028


product price: $18.59
/ea

Key Features

Base Dia. (In.)
0.53
Color
Orange
Diameter
18.5mm
Finish
Uncoated (Parts), Powder Coated
Height
1.12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0738.2A42X30
Zoro #
G7270028
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Diameter
18.5mm
Height
1.12"
Length
65mm
Screw Length
30.00mm
Thread Size
3/8"-16
Overall Length
74.5 mm
Height (In.)
1.12
Width
0.73"
Overall Height
62.2 mm
Hub Height
28.5 mm
Handle Length
65 mm
Handle Height - Maximum
32.2 mm
Handle Height - Minimum
29.2 mm
Thread Length
30 mm

Details

Color
Orange
Finish
Uncoated (Parts), Powder Coated
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Straight
Thread Type
External
Type
External Thread
Item
Adjustable Handle
Components
Stainless Steel
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Handle Material
Zinc
Handle Type
Straight
Finish - Machining
Powder Coated
Components Material
Stainless Steel
Thread Standard
UNC
Thread Material
Stainless Steel
Measurement System
Inch

Description

Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Stainless Steel, Color Orange, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 30.00mm, Overall Height 62.2 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.