Zoro Homepage

Adjustable Handle, Low Profile, Size: 2, 5/16-18 Zinc, Orange RAL 2004, Comp: Stainless Steel

  • Mfr # K0738.2A32

  • Zoro # G7329421


product price: $17.39
/ea

Key Features

Base Dia. (In.)
0.53
Color
Orange
Diameter
18.5mm
Finish
Uncoated (Parts), Powder Coated
Height
1.12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0738.2A32
Zoro #
G7329421
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Diameter
18.5mm
Height
1.12"
Length
65mm
Screw Length
15/32 in
Thread Size
5/16"-18
Overall Length
74.5 mm
Width
0.73"
Overall Height
32.2 mm
Height (In.)
1.12
Handle Height - Minimum
29.2 mm
Handle Length
65 mm
Hub Height
28.5 mm
Thread Length
12 mm
Handle Height - Maximum
32.2 mm

Details

Color
Orange
Finish
Uncoated (Parts), Powder Coated
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Straight
Thread Type
Internal
Components
Stainless Steel
Item
Adjustable Handle
Type
Internal Thread
Standards
DIN EN 12844, RoHS
Handle Type
Straight
Thread Standard
UNC
Finish - Machining
Powder Coated
Handle Material
Zinc
Components Material
Stainless Steel
Measurement System
Inch
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Stainless Steel, Color Orange, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 15/32 in, Overall Height 32.2 mm, Overall Length 74.5 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.