Zoro Homepage

Adjustable Handle, Low Profile, Size: 2, M06X40 Zinc, Black Satin, Comp: Stainless Steel

  • Mfr # K0738.2061X40

  • Zoro # G7282016


product price: $20.35
/ea

Key Features

Base Dia. (In.)
0.53
Color
Black
Diameter
18.5mm
Finish
Uncoated (Parts), Powder Coated, Satin
Height
28.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0738.2061X40
Zoro #
G7282016
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Diameter
18.5mm
Height
28.5mm
Length
65mm
Screw Length
40.00mm
Thread Size
M6
Overall Length
74.5 mm
Width
0.73"
Height (In.)
1.12
Overall Height
72.2 mm
Handle Height - Maximum
32.2 mm
Handle Height - Minimum
29.2 mm
Hub Height
28.5 mm
Thread Length
40 mm
Handle Length
65 mm

Details

Color
Black
Finish
Uncoated (Parts), Powder Coated, Satin
Knob Type
Clamp Knob
Material
Diecast Zinc, Steel
Style
Straight
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Components
Stainless Steel
Item
Adjustable Handle
Thread Type
External
Type
External Thread
Handle Type
Straight
Thread Standard
Metric
Handle Material
Zinc
Components Material
Stainless Steel
Finish - Machining
Powder Coated
Thread Material
Stainless Steel
Measurement System
Metric

Description

Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M6, Thread Standard Metric, Screw Length 40.00mm, Overall Height 72.2 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.