Zoro Homepage

Adjustable Handle, Low Profile, Size: 2, M08X20 Zinc, Orange RAL 2004, Comp: Stainless Steel

  • Mfr # K0738.2082X20

  • Zoro # G7282095


product price: $20.15
/ea

Key Features

Base Dia. (In.)
0.53
Color
Orange
Diameter
18.5mm
Finish
Uncoated (Parts), Powder Coated, Satin
Height
28.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0738.2082X20
Zoro #
G7282095
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Diameter
18.5mm
Height
28.5mm
Length
65mm
Screw Length
20.00mm
Thread Size
M8
Overall Length
74.5 mm
Overall Height
52.2 mm
Width
0.73"
Height (In.)
1.12
Handle Length
65 mm
Hub Height
28.5 mm
Handle Height - Minimum
29.2 mm
Handle Height - Maximum
32.2 mm
Thread Length
20 mm

Details

Color
Orange
Finish
Uncoated (Parts), Powder Coated, Satin
Knob Type
Clamp Knob
Material
Diecast Zinc, Steel
Style
Straight
Thread Type
External
Components
Stainless Steel
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Type
External Thread
Item
Adjustable Handle
Thread Standard
Metric
Finish - Machining
Powder Coated
Handle Material
Zinc
Components Material
Stainless Steel
Handle Type
Straight
Thread Material
Stainless Steel
Measurement System
Metric

Description

Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Stainless Steel, Color Orange, Thread Size M8, Thread Standard Metric, Screw Length 20.00mm, Overall Height 52.2 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.