Zoro Homepage

Adjustable Handle, Low Profile, Size: 2, M08X40, Zinc, Orange RAL 2004, Comp: Steel

  • Mfr # K0737.2082X40

  • Zoro # G7358018


product price: $14.35
/ea

Key Features

Base Dia. (In.)
0.53
Color
Orange
Diameter
18.5mm
Finish
Black Oxide (Parts)
Height
28.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0737.2082X40
Zoro #
G7358018
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Diameter
18.5mm
Height
28.5mm
Length
65mm
Screw Length
40.00mm
Thread Size
M8
Overall Length
74.5 mm
Width
0.73"
Overall Height
72.2 mm
Height (In.)
1.12
Hub Height
28.5 mm
Handle Height - Minimum
29.2 mm
Handle Length
65 mm
Handle Height - Maximum
32.2 mm
Thread Length
40 mm

Details

Color
Orange
Finish
Black Oxide (Parts)
Knob Type
Clamp Knob
Material
Diecast Zinc, Steel
Style
Straight
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Item
Adjustable Handle
Thread Type
External
Components
Steel
Type
External Thread
Components Material
Steel
Finish - Machining
Powder Coated
Handle Material
Zinc
Handle Type
Straight
Thread Standard
Metric
Thread Material
Steel
Measurement System
Metric

Description

Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size M8, Thread Standard Metric, Screw Length 40.00mm, Overall Height 72.2 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.