Zoro Homepage

Adjustable Handle, Low Profile, Size: 2, M08X55, Zinc, Orange RAL 2004, Comp: Steel

  • Mfr # K0737.2082X55

  • Zoro # G7358237


product price: $14.35
/ea

Key Features

Base Dia. (In.)
0.53
Color
Orange
Diameter
18.5mm
Finish
Black Oxide (Parts)
Height
28.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0737.2082X55
Zoro #
G7358237
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Diameter
18.5mm
Height
28.5mm
Length
65mm
Screw Length
55.00mm
Thread Size
M8
Overall Length
74.5 mm
Width
0.73"
Overall Height
87.2 mm
Height (In.)
1.12
Thread Length
55 mm
Handle Height - Minimum
29.2 mm
Hub Height
28.5 mm
Handle Height - Maximum
32.2 mm
Handle Length
65 mm

Details

Color
Orange
Finish
Black Oxide (Parts)
Knob Type
Clamp Knob
Material
Diecast Zinc, Steel
Style
Straight
Components
Steel
Type
External Thread
Item
Adjustable Handle
Thread Type
External
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Handle Type
Straight
Handle Material
Zinc
Thread Standard
Metric
Components Material
Steel
Finish - Machining
Powder Coated
Measurement System
Metric
Thread Material
Steel

Description

Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size M8, Thread Standard Metric, Screw Length 55.00mm, Overall Height 87.2 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.