Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Low Profile, Size: 2, M08X60 Zinc, Black Satin, Comp: Stainless Steel

  • Mfr # K0738.2081X60

  • Zoro # G7282171


product price: $20.35
/ea

Key Features

Base Dia. (In.)
0.53
Color
Black
Diameter
18.5mm
Finish
Uncoated (Parts), Powder Coated, Satin
Height
28.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0738.2081X60
Zoro #
G7282171
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Diameter
18.5mm
Height
28.5mm
Length
65mm
Screw Length
60.00mm
Thread Size
M8
Overall Length
74.5 mm
Width
0.73"
Height (In.)
1.12
Overall Height
92.2 mm
Hub Height
28.5 mm
Handle Height - Minimum
29.2 mm
Handle Length
65 mm
Handle Height - Maximum
32.2 mm
Thread Length
60 mm

Details

Color
Black
Finish
Uncoated (Parts), Powder Coated, Satin
Knob Type
Clamp Knob
Material
Diecast Zinc, Steel
Style
Straight
Thread Type
External
Item
Adjustable Handle
Type
External Thread
Components
Stainless Steel
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Thread Standard
Metric
Components Material
Stainless Steel
Handle Type
Straight
Finish - Machining
Powder Coated
Handle Material
Zinc
Thread Material
Stainless Steel
Measurement System
Metric

Description

Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 60.00mm, Overall Height 92.2 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.