Zoro Homepage

Adjustable Handle, Low Profile, Size: 2, M10X15, Zinc, Black Satin, Comp: Steel

  • Mfr # K0737.2101X15

  • Zoro # G7358386


product price: $13.89
/ea

Key Features

Base Dia. (In.)
0.53
Color
Black
Diameter
18.5mm
Finish
Black Oxide (Parts)
Height
28.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0737.2101X15
Zoro #
G7358386
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Diameter
18.5mm
Height
28.5mm
Length
65mm
Screw Length
15.00mm
Thread Size
M10
Overall Length
74.5 mm
Width
0.73"
Overall Height
47.2 mm
Height (In.)
1.12
Thread Length
15 mm
Handle Height - Maximum
32.2 mm
Handle Height - Minimum
29.2 mm
Handle Length
65 mm
Hub Height
28.5 mm

Details

Color
Black
Finish
Black Oxide (Parts)
Knob Type
Clamp Knob
Material
Diecast Zinc, Steel
Style
Straight
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Type
External Thread
Item
Adjustable Handle
Thread Type
External
Components
Steel
Finish - Machining
Powder Coated
Handle Material
Zinc
Components Material
Steel
Thread Standard
Metric
Handle Type
Straight
Thread Material
Steel
Measurement System
Metric

Description

Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M10, Thread Standard Metric, Screw Length 15.00mm, Overall Height 47.2 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.